- G-Series Angle Grinder
- 18000 rpm
- 1/4" NPT(F) Inlet
- 4/5 hp
- 3" Wheel Diameter
applications
- Cleaning, Cutting, Grinding, Polishing
features
- Low noise and vibration
- Ergonomic handle fits better in your hand
- One-nut access for all motor servicing
| Control Type | Lever Throttle |
| Air Consumption [Max] | 36 ft3/min |
| Hose Size | 0.375 in |
| Style | Industrial Duty |
| Length | 7 3/4 in |
| Free Speed | 18000 rpm |
| Spindle Thread | 3/8 in - 24 |
| Handle Type | Body Grip |
| Inlet Size | 1/4 in NPT(F) |
| Weight | 3.1 LB |

