- 18000 rpm
- 1 hp
- 40 ft3/min
- 8 9/16" Length
applications
- Heavier-duty grinding
- Heavy-duty cutting
- Cleaning and polishing
features
- Industry-leading power-to-weight ratio
- Ergonomic, D-shaped composite housing for increased operator comfort
- Laser-etched product information lasts the life of the tool
- Dual exhaust capabilities
- Ergonomic, low profile locking throttle lever for operator safety
- Composite grip for improved comfort
- Easy to service one nut removal for motor repair
- Low noise and vibration levels
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Air Consumption [Max] | 36 ft3/min |
| Air Consumption [Average] | 9 ft3/min |
| Sound Level | 84.3 dB |
| Rotation Speed | 18000 rpm |
| Length | 7 3/8 in |
| Series | G2 Series |
| Type | Straight |
| Weight | 1.6 LB |
| EAN or UPC | 663024002551 |

