- G-Series Extended Angle Grinder
- 12000 rpm
- 1/4" NPT(F) Inlet
- 4/5 hp
- 4 1/2" Wheel Diameter
applications
- Cleaning, Cutting, Grinding, Polishing
features
- Low noise and vibration
- Ergonomic handle fits better in your hand
- One-nut access for all motor servicing
| Free Speed | 12000 rpm |
| Spindle Thread | 5/8-11 |
| Hose Size | 0.375 in |
| Handle Type | D-Handle |
| Air Consumption [Max] | 36 ft3/min |
| Inlet Size | 1/4 in NPT(F) |
| Extended Length | 5 in |
| Length | 12 5/8 in |
| Control Type | Lever Throttle |
| Style | Industrial Duty |
| Weight | 4.4 LB |
| EAN or UPC | 663024004395 |

