- 4 1/2" Guard G3 Series Angle Grinder
- 5/8-11" Arbor Hole Size
- 1.35 hp Motor
applications
- Heavier-duty grinding
- Heavy-duty cutting
- Cleaning and polishing
features
- Industry-leading power-to-weight ratio
- Ergonomic, D-shaped composite housing for increased operator comfort
- Laser-etched product information lasts the life of the tool
- Dual exhaust capabilities
- Ergonomic, low profile locking throttle lever for operator safety
- Composite grip for improved comfort
- Easy to service one nut removal for motor repair
- Low noise and vibration levels
| Length | 9 5/8 in |
| Collet Size | 4 1/2 in |
| Series | G3 Series |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 55 ft3/min |
| Arbor Hole Size | 5/8-11 |
| Rotation Speed | 12000 rpm |
| Guard Type | 4 1/2 in |
| Type | Angle |
| Sound Level | N/A |
| Weight | 4.6 LB |
| EAN or UPC | 663024004777 |

