- G-Series Straight Die Grinder
- 55.0 ft3/min
- 18000 rpm
- 1/4" NPT(F)
- 1.350 hp
applications
- Removal, Cleaning Rough Castings, Cleaning Up Welds, Deburring Parts, Other Finishing Tasks
features
- Internal contamination-free air controller helps maintain tool speed to maximize material removal rate
- Super power-to-weight ratio
- Vibration-reducing handle allowing end user extended operation
| Control Type | Lever Throttle |
| Style | Industrial Duty |
| Length | 9 1/16 in |
| Pressure | 90 psi |
| Free Speed | 18000 rpm |
| Inlet Size | 1/4 in NPT(F) |
| Air Consumption [Max] | 55 ft3/min |
| Handle Type | Horizontal |
| Collet Size | 1/4 in |
| Hose Size | 0.5 in |
| Weight | 3.7 LB |

