- Die Grinder
applications
- Industrial-duty material removal
- Gringing wheels
- Coated abrasives
features
- Industry-leading power-to-weight ratio
- Ergonomic, D-shaped composite housing for increased operator comfort
- Laser-etched product information lasts the life of the tool
- Dual exhaust capabilities
- Ergonomic, low profile locking throttle lever for operator safety
- Composite grip for improved comfort
- Easy to service one nut removal for motor repair
- Low noise and vibration levels
| Type | Straight |
| NPTF Size | 1/4 in |
| Sound Level | N/A |
| Series | G3 Series |
| Collet Size | 1/4 in |
| Air Consumption [Max] | 55 ft3/min |
| Rotation Speed | 18000 rpm |
| Length | 14 1/8 in |
| Weight | 3.7 LB |
| EAN or UPC | 663024004128 |

