Skip to content Skip to navigation menu
20 V 1 HP Auxiliary Handle With Right Angle Grinder and Cut-off Tool 2 Battery Kit

G5351-K22

20 V 1 HP Auxiliary Handle With Right Angle Grinder and Cut-off Tool 2 Battery Kit
Item #119942456
  • 20 V
  • Cordless Style
  • 1 hp Rated Power
  • 8000 rpm Maximum Free Speed
20 V 1 HP Auxiliary Handle With Right Angle Grinder and Cut-off Tool 2 Battery Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 V
  • Cordless Style
  • 1 hp Rated Power
  • 8000 rpm Maximum Free Speed

description

  • Break free from the cord with the G5351 20V Cordless 4.5/5.0” Angle Grinder & Cut-Off Tool that brings the power of pneumatic with the mobility of a cordless tool. Slim and well-balanced, G5351 allows access to tight spaces and weighs 30% less than leading competitor. Tool features an extended paddle switch and unique inline battery design that eliminates interference from the forearm during use. The G5351 couples a high-performance Brushless Motor with advanced features like Anti-Kickback and overload protection for safe, reliable performance. Slim handle with rubberized grip makes the G5351 Cordless Grinder comfortable to use for long periods. Tool-free guard attachment and Spindle-lock button allow quick, easy accessory changes. Also available in the G5351-K22 which includes (2) BL2022 20V 5Ah Batteries, BC1121 12/20V Battery Charger.

features

  • 1.0 HP delivers up to 8,000rpm makes short work of material removal on a variety of surfaces.
  • The G5351 is a lightweight and compact tool weighing 5 lbs. (including battery) and 13.25" length, improving control and access to tight spaces.
  • Extended paddle switch with lock-off lever prevents accidental triggering and provides a more comfortable grip when maneuvering.
  • Spindle-lock design with simple button press to disengage. Spindle can be used with all 5/8”-11 and 4.5”-5.0” wheels.
  • Automatic anti-kickback protection and overload protection with E-brake.
  • Tool-free guard changing.
  • Kit Includes: G5351 Grinder, (2) BL2022 20V 5Ah Batteries, BC1121 12/20V Battery Charger
  • Type 1 (Cutting) Guard
  • Type 27 (Grinding) Guard
  • Handle, flange, nut, Spanner Wrench
  • Charger Cord, Manuals.
  • Compatible with IQV® 20 Series Battery System.
Standards UL, CSA, EN, IEC 62841-1, UL, CSA, EN, IEC 62841-2-3
Sound Pressure 76.3 Db(A)
Side to Center 1.42 in
Actuation Paddle Switch
Free Speed [Max] 8000 rpm
Thread Size 5/8-11
Guard Material Steel
Wheel Diameter 4.5 in and 5 in
Clutch Type Electronic Anti-Kickback
Housing Material Impact and Chemical-Resistant Composite
Motor Brushless Motor
Handle Type Right Angle with Auxiliary Handle
Wheel Type Type 27 (Grinding) Type 1, 27, 41, 42 (Cutting)
Type Cordless
Tether Style Not Tether Capable
Height Over Spindle 3.11 in
Voltage 20 V
Warranty 3 Years
Weight 10.55 LB
EAN or UPC 663023164588
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison