- 20 V
- Cordless Style
- 1 hp Rated Power
- 8000 rpm Maximum Free Speed
description
- Break free from the cord with the G5351 20V Cordless 4.5/5.0” Angle Grinder & Cut-Off Tool that brings the power of a corded tool with the mobility of a cordless. Slim and well-balanced, G5351 allows access to tight spaces and weighs 20% less than leading competitor. Tool features an extended paddle switch and unique inline battery design that eliminates interference from the forearm during use. The G5351 couples a high-performance Brushless Motor with advanced features like Anti-Kickback and overload protection for safe, reliable performance. Slim handle with rubberized grip makes the G5351 Cordless Grinder comfortable to use for long periods. Tool-free guard attachment and Spindle-lock button allow quick, easy accessory changes.
features
- 1.0 HP delivers up to 8,000 rpm makes short work of material removal on a variety of surfaces.
- The G5351 is a lightweight and compact tool weighing 5 lbs. (including battery) and 13.25" length, improving control and access to tight spaces.
- Extended paddle switch with lock-off lever prevents accidental triggering and provides a more comfortable grip when maneuvering.
- Spindle-lock design with simple button press to disengage. Spindle can be used with all 5/8”-11 and 4.5”-5.0” wheels.
- Automatic anti-kickback protection and overload protection with E-brake.
- Tool-free guard changing.
- Compatible with IQV® 20 Series Battery System.
| Sound Pressure | 76.3 Db(A) |
| Clutch Type | Electronic Anti-Kickback |
| Free Speed [Max] | 8000 rpm |
| Thread Size | 5/8-11 |
| Actuation | Paddle Switch |
| Housing Material | Impact and Chemical-Resistant Composite |
| Voltage | 20 V |
| Motor | Brushless Motor |
| Standards | UL, CSA, EN, IEC 62841-1, UL, CSA, EN, IEC 62841-2-3 |
| Height Over Spindle | 3.11 in |
| Guard Material | Steel |
| Side to Center | 1.42 in |
| Type | Cordless |
| Warranty | 3 Years |
| Tether Style | Not Tether Capable |
| Wheel Diameter | 4.5 in and 5 in |
| Handle Type | Right Angle with Auxiliary Handle |
| Wheel Type | Type 27 (Grinding) Type 1, 27, 41, 42 (Cutting) |
| Weight | 5.25 LB |
| EAN or UPC | 663023164618 |

