- Cyclone Straight Grinder
- 43.0 ft3/min
- 18000 rpm
- 1/4" NPT(F)
- 1 hp
includes
- Wheel Guard, Flanges, Nut
| Center to Side Distance | 31/32 in |
| Handle Type | Body Grip |
| Pressure | 90 psi |
| Air Consumption [Max] | 43 ft3/min |
| Free Speed | 18000 rpm |
| Control Type | Lever Throttle |
| Type | Straight Grinder |
| Inlet Size | 1/4 in NPT(F) |
| Spindle Thread | 3/8 in - 24 |
| Length | 10 3/16 in |
| Weight | 5.0 LB |

