Skip to content Skip to navigation menu
9000 rpm 1 HP 5 in Type 27 Wheel Rare Exhaust Air Right Angle Grinder

M2A090RP95

9000 rpm 1 HP 5 in Type 27 Wheel Rare Exhaust Air Right Angle Grinder
Item #114921947
  • 1 HP Rated Power
  • 9000 rpm Maximum Free Speed
9000 rpm 1 HP 5 in Type 27 Wheel Rare Exhaust Air Right Angle Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 HP Rated Power
  • 9000 rpm Maximum Free Speed

description

  • Get fast material removal from a powerful tool that does more, is easier to use, and needs less maintenance. The M2 Series angle grinders feature more-powerful, lube-free motors and are available in various speeds and configurations to match virtually any job.

applications

  • These are grinders are designed for material removal or cutting off using a rotated abrasive wheel for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication.

features

  • Power: With a powerful, lube-free 1 HP 9,000 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
  • Productivity: Speed-governed motor on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
  • Durable: Built to last, these grinders have a steel angle head, aluminum-core housing with composite sleeve, and can withstand harsh environments and repeated drops.
  • Ergonomic: Low profile throttle lever and ergonomic handle design reduces hand fatigue, increases comfort, and improves productivity.
  • Efficient: Multi-position guard easily adjusts to four different positions without tools. Spindle lock allows faster, easier accessory changes. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
  • Reliable: You can count on this tool to perform reliably, especially thanks to a motor controller that helps maintain tool speed and prevents over speeding.
Bearing Type Ball and Needle
Height Over Spindle 3.39 in
Air Consumption 25 cfm, 708 lpm
Housing Material Aluminum Core With Composite Sleeve
Side to Center 5.86 in
Air Pressure 90 psi
Exhaust Location Rear
Warranty 1 Year
Wheel Type Type 27
Wheel Diameter 5 in
Handle Material Composite
Sound Pressure 87.7 Db(A), 98.7 Db(A)
Handle Type Right Angle
Actuation Safety Lever
Duty Rating Industrial
Free Speed [Max] 9000 rpm
Air Consumption @ Load 40 cfm, 1133 lpm
Hose Size [Min] 3/8 in
Thread Size M14
Air Inlet 3/8 in NPT
Guard Material Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison