- 1 HP Rated Power
- 12000 rpm Maximum Free Speed
- 4 in Wheel Diameter
description
- Get fast material removal from a powerful tool that does more, is easier to use, and needs less maintenance. The M2 Series angle grinders feature more-powerful, lube-free motors and are available in various speeds and configurations to match virtually any job.
applications
- These are grinders are designed for material removal or cutting off using a rotated abrasive wheel for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication.
features
- Power: With a powerful, lube-free 1 HP 12,000 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
- Productivity: Speed-governed motor on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
- Durable: Built to last, these grinders have a steel angle head, aluminum-core housing with composite sleeve, and can withstand harsh environments and repeated drops.
- Ergonomic: Low profile throttle lever and ergonomic handle design reduces hand fatigue, increases comfort, and improves productivity.
- Efficient: Multi-position guard easily adjusts to four different positions without tools. Spindle lock allows faster, easier accessory changes. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
- Reliable: You can count on this tool to perform reliably, especially thanks to a motor controller that helps maintain tool speed and prevents over speeding.
| Handle Type | Right Angle |
| Wheel Type | Type 27 |
| Free Speed [Max] | 12000 rpm |
| Housing Material | Aluminum Core With Composite Sleeve |
| Air Inlet | 3/8 in NPT |
| Warranty | 1 Year |
| Handle Material | Composite |
| Duty Rating | Industrial |
| Sound Pressure | 87 Db(A), 98 Db(A) |
| Actuation | Safety Lever |
| Air Consumption @ Load | 40 cfm, 1133 lpm |
| Side to Center | 5.86 in |
| Exhaust Location | Rear |
| Guard Material | Steel |
| Bearing Type | Ball and Needle |
| Air Consumption | 20 cfm, 566 lpm |
| Hose Size [Min] | 3/8 in |
| Height Over Spindle | 3.85 in |
| Air Pressure | 90 psi |
| Thread Size | 3/8-24 |
| Wheel Diameter | 4 in |
| Weight | 0.0 LB |

