Get fast material removal from a powerful tool that does more, is easier to use, and needs less maintenance. The M2 Series angle grinders feature more-powerful, lube-free motors and are available in various speeds and configurations to match virtually any job.
applications
These are grinders are designed for material removal or cutting off using a rotated abrasive wheel for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication.
features
Power: With a powerful, lube-free 1 HP 12,000 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
Productivity: Speed-governed motor on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
Durable: Built to last, these grinders have a steel angle head, aluminum-core housing with composite sleeve, and can withstand harsh environments and repeated drops.
Ergonomic: Low profile throttle lever and ergonomic handle design reduces hand fatigue, increases comfort, and improves productivity.
Efficient: Multi-position guard easily adjusts to four different positions without tools. Spindle lock allows faster, easier accessory changes. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
Reliable: You can count on this tool to perform reliably, especially thanks to a motor controller that helps maintain tool speed and prevents over speeding.
Free Speed [Max]
12000 rpm
Bearing Type
Ball and Needle
Housing Material
Aluminum Core With Composite Sleeve
Air Pressure
90 psi
Exhaust Location
Rear
Air Inlet
3/8 in NPT
Wheel Diameter
4.5 in
Thread Size
M14
Sound Pressure
87 Db(A), 98 Db(A)
Warranty
1 Year
Air Consumption
20 cfm, 566 lpm
Actuation
Safety Lever
Height Over Spindle
3.39 in
Side to Center
5.86 in
Duty Rating
Industrial
Handle Type
Right Angle
Handle Material
Composite
Wheel Type
Type 27
Air Consumption @ Load
40 cfm, 1133 lpm
Hose Size [Min]
3/8 in
Guard Material
Steel
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back