Skip to content Skip to navigation menu
12000 rpm 1 HP 5 in Type 27 Wheel Rare Exhaust Air Right Angle Grinder

M2A120RP95

12000 rpm 1 HP 5 in Type 27 Wheel Rare Exhaust Air Right Angle Grinder
Item #116061748
  • 1 HP Rated Power
  • 12000 rpm Maximum Free Speed
  • 5 in Wheel Diameter
12000 rpm 1 HP 5 in Type 27 Wheel Rare Exhaust Air Right Angle Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 HP Rated Power
  • 12000 rpm Maximum Free Speed
  • 5 in Wheel Diameter

description

  • Get fast material removal from a powerful tool that does more, is easier to use, and needs less maintenance. The M2 Series angle grinders feature more-powerful, lube-free motors and are available in various speeds and configurations to match virtually any job.

applications

  • These are grinders are designed for material removal or cutting off using a rotated abrasive wheel for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication.

features

  • Power: With a powerful, lube-free 1 HP 12,000 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
  • Productivity: Speed-governed motor on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
  • Durable: Built to last, these grinders have a steel angle head, aluminum-core housing with composite sleeve, and can withstand harsh environments and repeated drops.
  • Ergonomic: Low profile throttle lever and ergonomic handle design reduces hand fatigue, increases comfort, and improves productivity.
  • Efficient: Multi-position guard easily adjusts to four different positions without tools. Spindle lock allows faster, easier accessory changes. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
  • Reliable: You can count on this tool to perform reliably, especially thanks to a motor controller that helps maintain tool speed and prevents over speeding.
Air Pressure 90 psi
Guard Material Steel
Air Consumption @ Load 40 cfm, 1133 lpm
Duty Rating Industrial
Free Speed [Max] 12000 rpm
Air Consumption 20 cfm, 566 lpm
Handle Type Right Angle
Exhaust Location Rear
Side to Center 5.86 in
Wheel Diameter 5 in
Warranty 1 Year
Air Inlet 3/8 in NPT
Wheel Type Type 27
Thread Size M14
Bearing Type Ball and Needle
Hose Size [Min] 3/8 in
Housing Material Aluminum Core With Composite Sleeve
Height Over Spindle 3.39 in
Sound Pressure 87 Db(A), 98 Db(A)
Actuation Safety Lever
Handle Material Composite
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison