- Pneumatic Style
- 18000 rpm Maximum Free Speed
- Rear Exhaust Location
description
- You can count on the M2 Series Die Grinders to meet all your industrial, heavy machinery, construction and metal fabrication needs. These die grinders contain an internal contamination-free air controller that maintains the tool’s speed to maximize material removal- so you can trust it to work through your most important jobs.
applications
- These are grinders are designed for material removal or cutting off using a rotated abrasive wheel for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication.
features
- Power: With a powerful, lube-free 1 HP 18,000 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
- Productivity: Speed-governed motor on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
- Durable: Built to last, these grinders have a steel angle head, aluminum-core housing with composite sleeve, and can withstand harsh environments and repeated drops.
- Ergonomic: Low profile throttle lever and ergonomic handle design reduces hand fatigue, increases comfort, and improves productivity.
- Efficient: Multi-position guard easily adjusts to four different positions without tools. Spindle lock allows faster, easier accessory changes. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
- Reliable: You can count on this tool to perform reliably, especially thanks to a motor controller that helps maintain tool speed and prevents over speeding.
| Exhaust Location | Rear |
| Bearing Type | Ball and Needle |
| Duty Rating | Industrial |
| Wheel Type | Burr |
| Air Inlet | 3/8 in NPT |
| Air Consumption | 30 cfm, 849 lpm |
| Free Speed [Max] | 18000 rpm |
| Handle Type | Right Angle |
| Housing Material | Aluminum Core With Composite Sleeve |
| Handle Material | Composite |
| Style | Air |
| Hose Size [Min] | 3/8 in |
| Actuation | Safety Lever |
| Air Consumption @ Load | 40 cfm, 1133 lpm |
| Sound Pressure | 88.8 Db(A), 99.8 Db(A) |
| Side to Center | 5.86 in |
| Height Over Spindle | 3.28 in |
| Air Pressure | 90 psi |
| Warranty | 1 Year |
| Weight | 0.0 LB |

