- Angle Grinder
| Air Consumption | 22 Cfm |
| Grinding Wheel Dia. | 4 in |
| Spindle Thread Size | 3/8 in-24 |
| Housing Material | Steel |
| Family Name | Angle Grinder |
| Length | 11 5/8 in |
| Handle Type | Right Angle |
| Weight | 5.0 LB |
| Air Consumption | 22 Cfm |
| Grinding Wheel Dia. | 4 in |
| Spindle Thread Size | 3/8 in-24 |
| Housing Material | Steel |
| Family Name | Angle Grinder |
| Length | 11 5/8 in |
| Handle Type | Right Angle |
| Weight | 5.0 LB |