- 18000 rpm Free Speed
- 3/8 in Air Inlet
- NPT Air Inlet Type
description
- You can count on the M2 Series Die Grinders to meet all your industrial, heavy machinery, construction and metal fabrication needs. These die grinders contain an internal contamination-free air controller that maintains the tool’s speed to maximize material removal — so you can trust it to work through your most important jobs.
applications
- Cleaning Rough Castings, Cleaning Up Welds, Deburring Parts, Finishing Tasks, Ideal For Light Material Removal
features
- POWER: The power-to-weight ratio on the M2 Series Die Grinders will help you tackle the biggest jobs.
- COMFORT: An ergonomic body and lightweight composite housing increase the M2 Series’ ease-of-use.
- Lube-free, 0.75 kW (1 hp) high performance motors run cooler and longer for less maintenance and faster material removal - Suited for heavier-duty grinding, cutting, cleaning, and polishing applications
- Speed-governed motors on this die grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity
- Quick-change spindle-lock eliminates the need for additional tools
- Ergonomic handle with low-profile throttle lever designed for enhanced operator comfort, to reduce fatigue, and to improve productivity while using this die grinder
- Easy disassembly for motor access
- Optimized for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication
- Different speed ratings across the full range of M2 Series tools ensure there’s a grinder or sander for virtually any job
- Motor controller prevents over-speeding and manages airflow for efficient use
- Steel housing for superior durability
- Back cap and muffler with easy rear access for cleaning
| Duty Rating | Heavy Duty |
| Series | M2 Series Die Grinders |
| Hose Size [Min] | 3/8 in |
| Power Source | Air Powered |
| Family Name | Die Grinder |
| Air Inlet Type | NPT |
| Length | 8 3/8 in |
| Air Inlet | 3/8 in |
| Actuation | Top, Bottom (Straight Tool), Lever |
| Collet Size | 1/4 in |
| Standard | En ISO 28927-12, En ISO 15744, En ISO 11148-9 |
| Air Pressure | 90 psi |
| Handle Material | Composite |
| Warranty | 1 Year |
| Bearing Type | Ball Bearing |
| Air Consumption @ Load | 40 cfm, 1133 I/min |
| Handle Type | Straight |
| Air Consumption | 14 Cfm |
| Free Speed | 18000 rpm |
| Wheel Type | Burr |
| Exhaust Location | Rear |
| Weight | 0.0 LB |

