- Die Grinder
| Series | M2 Series |
| Family Name | Die Grinder |
| Length | 8 3/8 in |
| Collet Size | 1/4 in |
| Air Consumption | 17 Cfm |
| Handle Type | Straight |
| Weight | 1.0 LB |
| Series | M2 Series |
| Family Name | Die Grinder |
| Length | 8 3/8 in |
| Collet Size | 1/4 in |
| Air Consumption | 17 Cfm |
| Handle Type | Straight |
| Weight | 1.0 LB |