Skip to content Skip to navigation menu
4000 rpm 1 HP Rear Exhaust Extended Right Angle Sander

M2L040RS10

4000 rpm 1 HP Rear Exhaust Extended Right Angle Sander
Item #116061752
  • 4000 rpm Maximum Free Speed
  • 1 hp Rated Power
  • Extended Style
4000 rpm 1 HP Rear Exhaust Extended Right Angle Sander
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4000 rpm Maximum Free Speed
  • 1 hp Rated Power
  • Extended Style

features

  • Power: With a powerful, lube-free 1 HP 4,000 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
  • Productivity: Speed-governed motor on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
  • Durable: Built to last, these grinders have a steel angle head, aluminum-core housing with composite sleeve, and can withstand harsh environments and repeated drops.
  • Ergonomic: Low profile throttle lever and ergonomic extended reach handle design reduces hand fatigue, increases comfort, and improves productivity.
  • Efficient: Multi-position guard easily adjusts to four different positions without tools. Spindle lock allows faster, easier accessory changes. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
  • Reliable: You can count on this tool to perform reliably, especially thanks to a motor controller that helps maintain tool speed and prevents over speeding.
Exhaust Location Rear
Sound Pressure 88.8 Db(A), 98.8 Db(A)
Handle Type Right Angle
Air Pressure 90 psi
Thread Size 5/8-11
Air Inlet 3/8 in NPT
Hose Size [Min] 3/8 in
Housing Material Aluminum Core With Composite Sleeve
Actuation Safety Lever
Air Consumption 14 cfm, 396 lpm
Free Speed [Max] 4000 rpm
Warranty 1 Year
Duty Rating Industrial
Bearing Type Ball and Needle
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison