Power: With a powerful, lube-free 1 HP 13,500 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
Productivity: Speed-governed motor on this angle grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
Durable: Built to last, these grinders have a steel angle head, aluminum-core housing with composite sleeve, and can withstand harsh environments and repeated drops.
Ergonomic: Low profile throttle lever and ergonomic extended reach handle design reduces hand fatigue, increases comfort, and improves productivity.
Efficient: Multi-position guard easily adjusts to four different positions without tools. Spindle lock allows faster, easier accessory changes. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
Reliable: You can count on this tool to perform reliably, especially thanks to a motor controller that helps maintain tool speed and prevents over speeding.
Style
Extended
Thread Size
3/8-24
Wheel Type
Type 27
Air Inlet
3/8 in NPT
Exhaust Location
Rear
Housing Material
Aluminum Core With Composite Sleeve
Air Pressure
90 psi
Guard Material
Steel
Actuation
Safety Lever
Free Speed [Max]
13500 rpm
Hose Size [Min]
3/8 in
Bearing Type
Ball and Needle
Warranty
1 Year
Height Over Spindle
3.39 in
Duty Rating
Industrial
Air Consumption
22 cfm
Handle Material
Composite
Handle Type
Right Angle
Sound Pressure
87 Db(A), 98.7 Db(A)
Wheel Diameter
4 in
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back