- Pneumatic Style
- 7500 rpm Maximum Free Speed
- Extended Type
- Rear Exhaust Location
description
- You can count on the M2 Series Die Grinders to meet all your industrial, heavy machinery, construction and metal fabrication needs. These die grinders contain an internal contamination-free air controller that maintains the tool’s speed to maximize material removal- so you can trust it to work through your most important jobs.
applications
- Heavier-duty grinding, cutting, cleaning, and polishing applications
features
- Power: With a powerful, lube-free 1 HP 7,500 rpm motor, you can remove materials quickly and with ease. Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
- Productivity: Speed-governed motor on this grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
- Durable: Built to last, these grinders have an aluminum-core housing with a composite sleeve and can withstand harsh environments and repeated drops.
- Ergonomic: Low-profile throttle lever and ergonomic handle designed for enhanced operator comfort, to reduce fatigue, and to improve productivity while using this die grinder.
- Efficient: Quick-change spindle-lock eliminates the need for additional tools. Easy disassembly for motor access. Back cap and muffler with easy rear access for cleaning.
| Exhaust Location | Rear |
| Type | Extended |
| Duty Rating | Industrial |
| Hose Size [Min] | 3/8 in |
| Style | Air |
| Height Over Spindle | 2.15 in |
| Air Inlet | 3/8 in NPT |
| Bearing Type | Ball and Needle |
| Handle Type | Inline |
| Warranty | 1 Year |
| Free Speed [Max] | 7500 rpm |
| Housing Material | Aluminum Core With Composite Sleeve |
| Actuation | Safety Lever |
| Air Pressure | 90 psi |
| Handle Material | Composite |
| Sound Pressure | 88 Db(A), 99 Db(A) |
| Air Consumption @ Load | 40 cfm, 1133 lpm |
| Wheel Type | Sanding Drum (Mounted) |
| Air Consumption | 25 cfm, 780 lpm |
| Weight | 0.0 LB |

