- Die Grinder
| Series | M2 Series Grinders |
| Length | 13 1/8 in |
| Air Consumption | 25 Cfm |
| Collet Size | 1/4 in |
| Family Name | Die Grinder |
| Weight | 2.07 LB |
| Series | M2 Series Grinders |
| Length | 13 1/8 in |
| Air Consumption | 25 Cfm |
| Collet Size | 1/4 in |
| Family Name | Die Grinder |
| Weight | 2.07 LB |