- Reciprocating Saw
description
- Bi-metal technology high speed steel increases blade control by 170%. New tooth profile generates smaller but more chips and reduces frictional heat.
features
- Supports air saw
| Used With | 4429, SR Saw |
| Roughness Grade | Extra Coarse |
| Included | 20 Saw Blades |
| Teeth Per Inch (Text) | 14/18 |
| Length | 4 in |
| Material | Steel |
| Weight | 0.24 LB |
| EAN or UPC | 663023037110 |

