Skip to content Skip to navigation menu
Steel Reciprocating Saw

P4FS-20

Steel Reciprocating Saw
Item #101517256
  • 32 Teeth Per Inch
Steel Reciprocating Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 Teeth Per Inch

description

  • Bi-metal technology high speed steel increases blade control by 170%. New tooth profile generates smaller but more chips and reduces frictional heat.

features

  • Supports air saw
Length 4 in
Roughness Grade Extra Coarse
Material Steel
Used With 4429, SR Saw
Included 20 Saw Blades
Teeth Per Inch (Text) 32
Weight 0.0 LB
EAN or UPC 663023037059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison