- 32 Teeth Per Inch
description
- Bi-metal technology high speed steel increases blade control by 170%. New tooth profile generates smaller but more chips and reduces frictional heat.
features
- Supports air saw
| Used With | 4429, SR Saw |
| Teeth Per Inch (Text) | 32 |
| Material | Steel |
| Roughness Grade | Fine |
| Length | 4 in |
| Included | 50 Saw Blades |
| Weight | 0.51 LB |
| EAN or UPC | 663023037066 |

