- Cyclone Random Orbital Sander
- 15.8 ft3/min
- 12000 rpm
- 1/5 hp
features
- These non-vacuum models can easily be converted to a vacuum-ready status with a simple addition of a vacuum adapter, petal pad, and different shroud, if desired
- One sander fits all hand sizes, with interchangeable soft rubber grip rings that fit securely around the top of the housing
| Free Speed | 12000 rpm |
| Orbit Diameter | 3/32 in |
| Air Consumption | 15.8 ft3/min |
| Control Type | Lever Throttle |
| Spindle Thread | 5/16 in - 24 |
| Disc/Pad Diameter | 5 in |
| Noise Level | 78 dBA |
| Handle Type | Palm Style |
| Weight | 1.8 LB |
| EAN or UPC | 663024002001 |

