- 5" Pad Size
- 12,000 rpm
- .2 hp
features
- Central vacuum minimizes particulates and dust in work area
- Short shroud
includes
- 49096-1 one low profile 3/8" premium pad
| Air Consumption [Max] | 15.8 ft3/min |
| Sanding Pad Size | 5 in |
| Sound Level | N/A |
| Rotation Speed [Max] | 12000 rpm |
| Weight | 1.8 LB |
| EAN or UPC | 663024002667 |

