- 5" Pad Size
- 12,000 rpm
- .2 hp
features
- Non-vacuum model can be converted to vac
- Short shroud for maximum workpiece visibility
- Color-keyed grip rings to meet operator hand sizes
- One-piece, precision-molded composite housing
- Includes low profile 3/8" pad (49094-1)
| Air Consumption [Max] | 15.8 ft3/min |
| Sound Level | N/A |
| Sanding Pad Size | 5 in |
| Rotation Speed [Max] | 12000 rpm |
| Weight | 1.8 LB |
| EAN or UPC | 663024002681 |

