- 6" Pad Size
- 12,000 rpm
- .2 hp
features
- Jet Vac System for the most powerful and effective self-generated vacuuming
- Long shroud for maximum dust evacuation
- One-piece, precision-molded composite housing
- Soft, color-keyed grip rings to meet operator hand sizes
includes
- 49096-1 one low profile 3/8" premium pad
| Sanding Pad Size | 6 in |
| Sound Level | N/A |
| Air Consumption [Max] | 15.8 ft3/min |
| Rotation Speed [Max] | 12000 rpm |
| Weight | 1.8 LB |
| EAN or UPC | 663024002704 |

