- Pneumatic Screwdrivers
- Reversible
- 1,500 rpm Max Free Speed
- 1/4" Chuck
- 1/4" NPT Inlet Size
features
- Recommended for assembling where precise torque control is required
| Control Type | Lever Throttle |
| Air Consumption | 15 ft3/min |
| Torque [Max] | 20 in lb |
| Chuck Type | Quick Change, Hex |
| Length | 8 5/8 in |
| Manufacturer Name | Ingersoll-Rand |
| Noise Level | 76 dBA |
| Style | Reversible |
| Chuck Size | 1/4 in |
| Hose Size | 0.3125 in |
| Torque [Min] | 3 in lb |
| Free Speed [Max] | 1500 rpm |
| Inlet Size | 1/4 in NPT |
| Handle Type | Inline |
| Weight | 1.3 LB |
| EAN or UPC | 663023018065 |

