- Pneumatic Reciprocating Saw
- 1600 strokes/min
- 1/4" NPT(F)
features
- Grip handle with self-locking throttle to promote operator safety
- Rotatable exhaust deflector with muffler for quiet operation
- Heavy-duty thrust bearings for extended life
| Length | 17 1/4 in |
| Cycle Rate | 1600 strokes/min |
| Control Type | On/Off |
| Air Consumption | 21 ft3/min |
| Inlet Size | 1/4 in NPT(F) |
| Hose Size | 0.3125 in |
| Type | Reciprocating Saw |
| Handle Type | Back D-Handle |
| Weight | 10.65 LB |

