- 18000 rpm
- 0.700 hp
- 20 ft3/min
- 7 3/4" Length
description
- For general finishing work and heavier material removal, G-Series grinders provide more power with low vibration.
features
- Available in 0.4 and 0.8 hp configurations
- Industry-leading power-to-weight ratio
- Ergonomic, low profile locking throttle lever for operator safety
- Contamination-free controller to help maintain tool speed and maximize material removal
- Easy to service one nut removal for motor repair
- Ergonomic, D-shaped composite housing for increased operator comfort
- Optional two-year extended warranty
| NPTF Size | 1/4 in |
| Rotation Speed | 18000 rpm |
| Air Consumption [Max] | 23 ft3/min |
| Type | Straight |
| Collet Size | 1/4 in |
| Length | 7 3/4 in |
| Weight | 2.5 LB |

