- Cyclone Straight Grinder
- 24.0 ft3/min
- 20000 rpm
- 1/4" NPT(F)
- 0.700 hp
features
- Unique "D" square housing
- One piece construction
- Simple to service
- Powerful yet low vibration
| Air Consumption [Max] | 24 ft3/min |
| Control Type | Lever Throttle |
| Center to Side Distance | 3/4 in |
| Length | 7 3/4 in |
| Handle Type | Body Grip |
| Type | Straight Grinder |
| Inlet Size | 1/4 in NPT(F) |
| Pressure | 90 psi |
| Hose Size | 0.375 in |
| Collet Size | 1/4 in |
| Free Speed | 20000 rpm |
| Weight | 2.0 LB |

