- General Grade Bundling/Strapping Tape
- 9 mm Wide x 55 m Long
- White
description
- Intertape® brand MOPP Strapping Tape utilizes mono-oriented tensilized polypropylene for light duty strapping, palletizing and bundling.
applications
- Used for palletizing, unitizing and bundling
| Length | 55.000 m |
| Grade | General |
| Adhesion Strength | 60 oz/in |
| Tensile | 100 lb/in |
| Color | White |
| Thickness | 2.7 mil |
| Type | Bundling/Strapping Tape |
| Width | 9.000 mm |
| Series | 197 |
| Weight | 0.083 LB |

