- Utility Grade Masking Tape
- 24 mm Wide x 54.8 m Long
- Natural
description
- Intertape® brand Paper Masking Tapes are designed for superior performance in a variety of applications and environments ranging from demanding temperature and UV sensitive paint masking to general purpose functions such as holding or light duty splicing, bundling and more.
features
- Proven industry leader
- Solvent cast natural and synthetic rubber blend adhesive
- Ideal for masking, bundling and holding
| Length | 54.800 m |
| Tensile | 21 lb/in |
| Grade | Utility |
| Thickness | 6 mil |
| Type | Masking Tape |
| Color | Natural |
| Width | 24.000 mm |
| Adhesion Strength | 40 oz/in |
| Series | 515 |
| Weight | 0.361 LB |

