- Medium Grade Flatback Tape
- 12 mm Wide x 60 yd Long
- Brown
| Tensile | 35 lb/in |
| Type | Flatback Tape |
| Width | 12.000 mm |
| Thickness | 7.2 mil |
| Length | 60 yd |
| Series | 534 |
| Color | Brown |
| Adhesion Strength | 43 oz/in |
| Grade | Medium |
| Weight | 0.229 LB |
| Tensile | 35 lb/in |
| Type | Flatback Tape |
| Width | 12.000 mm |
| Thickness | 7.2 mil |
| Length | 60 yd |
| Series | 534 |
| Color | Brown |
| Adhesion Strength | 43 oz/in |
| Grade | Medium |
| Weight | 0.229 LB |