- Medium Grade Flatback Tape
- 36 mm Wide x 54.8 m Long
- Brown
| Grade | Medium |
| Width | 36.000 mm |
| Series | 534 |
| Tensile | 35 lb/in |
| Length | 54.800 m |
| Thickness | 7.2 mil |
| Type | Flatback Tape |
| Adhesion Strength | 43 oz/in |
| Color | Brown |
| Weight | 0.729 LB |
| Grade | Medium |
| Width | 36.000 mm |
| Series | 534 |
| Tensile | 35 lb/in |
| Length | 54.800 m |
| Thickness | 7.2 mil |
| Type | Flatback Tape |
| Adhesion Strength | 43 oz/in |
| Color | Brown |
| Weight | 0.729 LB |