- Utility Grade Double Coated Tape
- 36 mm Wide x 32.9 m Long
- Natural
description
- Intertape® brand Double-Coated Tape features an extremely aggressive tack. Ideal for many industrial uses such as golf grip application, photograph mounting, carpet installation, plate mounting, and adhering and bonding applications.
applications
- Standard for golf grip repair
- Ideal for photograph mounting, carpet installation and textile manufacturing
| Adhesion Strength | 52 oz/in |
| Color | Natural |
| Grade | Utility |
| Type | Double Coated Tape |
| Thickness | 12 mil |
| Series | 591 |
| Length | 32.900 m |
| Tensile | 34 lb/in |
| Width | 36.000 mm |
| Weight | 0.75 LB |

