- Utility Grade Duct Tape
- 48 mm Wide x 55 m Long
- Gray/Silver
description
- Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
| Thickness | 9 mil |
| Adhesion Strength | 54 oz/in |
| Type | Duct Tape |
| Color | Gray/Silver |
| Series | AC20 |
| Length | 55.000 m |
| Width | 48.000 mm |
| Tensile | 19 lb/in |
| Grade | Utility |
| Weight | 1.41 LB |

