- General Grade Duct Tape
- 72 mm Wide x 54.8 m Long
- Silver
description
- Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
| Series | AC30 |
| Color | Silver |
| Thickness | 10 mil |
| Type | Duct Tape |
| Width | 72.000 mm |
| Adhesion Strength | 54 oz/in |
| Tensile | 20 lb/in |
| Grade | General |
| Length | 54.800 m |
| Weight | 2.375 LB |

