- Premium Grade Gaffer's Tape
- 48 mm Wide x 55 m Long
- Black
description
- A full product range providing uniform MD/CD tear properties, designed to meet all industry demands and applications.
applications
- Stage tape, secures cables without residue
| Color | Black |
| Type | Gaffer's Tape |
| Adhesion Strength | 96 oz/in |
| Tensile | 30 lb/in |
| Grade | Premium |
| Thickness | 11.5 mil |
| Length | 55.000 m |
| Weight | 2.08 LB |

