- T20 Tip Size
- Alloy Steel Material
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
applications
- Ideal for printing, textile industry and certain splicing applications
features
- Tri-Lobe ergonomic feature gives the user the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications like running down screws
- Alloy steel screwdriver shaft with full polish chrome finish to resist rust and corrosion
- Dual material handle offers a more comfortable grip and higher performance
- Drivers resist oils and solvents, ensuring that the tool stays clean with minimal maintenance
- Laser etched size and part numbers on each screwdriver for quick identification
- Meets or exceeds ASME B107.15 standards for performance and quality
| Material | Alloy Steel |
| Color | Natural |
| Thickness | 10.4 mil |
| Series | 592 |
| Grade | Utility |
| Adhesion Strength | 47 oz/in |
| Length | 32.900 m |
| Width | 18.000 mm |
| Type | Double Coated Tape |
| Tensile | 23 lb/in |
| Handle Diameter | 1.15 in |
| Blade Length | 6 in |
| Handle Length | 4.14 in |
| Magnetic | No |
| Handle Color | Black & Red |
| Handle Material | Dual Material |
| Handle Style | Straight |
| Tip Size | T20 |
| Finish | Black Oxide |
| Blade Dia. | 0.196 in |
| Weight | 0.352 LB |

