- 3/8 in Socket Drive Size
- 7 Pieces
- Inch
description
- Intertape® brand Double-Coated Tape features an extremely aggressive tack. Ideal for many industrial uses such as golf grip application, photograph mounting, carpet installation, plate mounting, and adhering and bonding applications.
applications
- Standard for golf grip repair
- Ideal for photograph mounting, carpet installation and textile manufacturing
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and o-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME Specifications
- Includes social rail for storage and organization
| Grade | Utility |
| Width | 2 in |
| Color | Natural |
| Tensile | 34 lb/in |
| Material | Chrome Molybdenum Alloy (Cr-Mo) |
| Type | Double Coated Tape |
| Thickness | 12 mil |
| Adhesion Strength | 52 oz/in |
| Length | 36 yd |
| Series | 591 |
| Size Range [Min] | 3/16 in |
| Inch/Metric | Inch |
| Finish | Manganese Phosphate |
| Socket Drive Size | 3/8 in |
| Set Includes | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
| Size Range [Max] | 1/2 in |
| No. of Pieces | 7 |
| Weight | 1.066 LB |

