- Utility Grade Duct Tape
- 48 mm Wide x 54.8 m Long
- Silver
description
- Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
| Length | 54.800 m |
| Width | 48.000 mm |
| Series | AC10 |
| Grade | Utility |
| Adhesion Strength | 44 oz/in |
| Tensile | 18 lb/in |
| Thickness | 7.5 mil |
| Type | Duct Tape |
| Color | Silver |
| Weight | 1.29 LB |

