- UV Resistant Grade Masking Tape
- 24 mm Wide x 54.8 m Long
- Green
description
- Intertape® brand Paper Masking Tapes are designed for superior performance in a variety of applications and environments ranging from demanding temperature and UV sensitive paint masking to general purpose functions such as holding or light duty splicing, bundling and more.
features
- Removes cleanly up to eight days after application, even when exposed to direct sunlight and high humidity
- Fine-Structured™ crepe paper backing
| Series | PT8 |
| Adhesion Strength | 22 oz/in |
| Thickness | 5.9 mil |
| Tensile | 18 lb/in |
| Length | 54.800 m |
| Type | Masking Tape |
| Color | Green |
| Grade | UV Resistant |
| Weight | 0.31 LB |
| EAN or UPC | 77922858033 |

