- Utility Grade Duct Tape
- 48 mm Wide x 54.8 m Long
- Black
description
- Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
| Type | Duct Tape |
| Color | Black |
| Series | AC20 |
| Adhesion Strength | 54 oz/in |
| Tensile | 19 lb/in |
| Thickness | 9 mil |
| Length | 54.800 m |
| Width | 48.000 mm |
| Grade | Utility |
| Weight | 1.42 LB |
| EAN or UPC | 77922857463 |

