- Light-Duty Grade Appliance Grade Tape
- 48 mm Wide x 55 m Long
- Clear
description
- Low elongation (stretching) reduces the risk factor of loosening of trays, shelves and consumer add-on items. Doors are held firmly in place. Exceptional holding power ensures the tape will stay put, and ultra-clean removability will ensure a happy consumer having a clean and shiny new appliance.
| Length | 55.000 m |
| Width | 48.000 mm |
| Type | Appliance Grade Tape |
| Adhesion to Steel | 100 oz/in |
| Thickness | 5.6 mil |
| Series | APL-100 |
| Tensile | 100 lb/in |
| Adhesive | Synthetic Rubber/Resin |
| Color | Clear |
| Grade | Light-Duty |
| Weight | 0.918 LB |

