Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
Adhesion Strength
40 oz/in
Tensile
22 lb/in
Grade
Medium
Type
Carton Sealing Tape
Thickness
1.85 mil
Color
Clear
Length Type
Machine Length
Material
Hot Melt
Width
36.000 mm
Length
914.000 m
Series
7100
Application
Medium weight box sealing
Weight
3.352 LB
We're here for you
with Service Centers across the country - We have your back