- Premium Grade Carton Sealing Tape
- 72 mm Wide x 914 m Long
- Clear
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
| Tensile | 31 lb/in |
| Application | Heavy weight or bulky box sealing |
| Length Type | Machine Length |
| Adhesion Strength | 54 oz/in |
| Material | Hot Melt |
| Type | Carton Sealing Tape |
| Length | 914.000 m |
| Color | Clear |
| Width | 72.000 mm |
| Grade | Premium |
| Thickness | 2.5 mil |
| Series | 9100 |
| Weight | 8.441 LB |

