Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
Length Type
Machine Length
Thickness
1.95 mil
Color
Clear
Type
Carton Sealing Tape
Width
48.000 mm
Adhesion Strength
31 oz/in
Tensile
22 lb/in
Series
7151QT
Grade
Medium
Application
Medium weight box sealing in cooler food packaging/processing and moving/storage applications
Length
1,828.000 m
Material
Hot Melt
Weight
8.873 LB
We're here for you
with Service Centers across the country - We have your back