Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
Grade
Utility
Adhesion Strength
30 oz/in
Color
Clear
Material
Hot Melt
Type
Carton Sealing Tape
Thickness
1.7 mil
Length
1,371.000 m
Length Type
Machine Length
Width
48.000 mm
Application
Light to medium weight box sealing in cooler food packaging/processing and moving/storage applications
Series
6151QT
Tensile
19 lb/in
Weight
5.874 LB
We're here for you
with Service Centers across the country - We have your back